
- 1.125 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Single rubber-lipped seal with lip turned in
Flanges | No Flanges |
Related Inner Ring | MI 6 |
Housing & Shaft Fillet (in) | 0.025 |
Static Load Rating (lb) | 6400 |
Cage Material | No retainer |
Duplexing | No |
Lubrication Hole Type | Lubrication Groove & Hole |
Hole Diameter | 0.079 |
Speed (Max) Grease | 6100 |
Seal Type | Rubber Lip |
Bore Type | Straight |
Dynamic Load Rating (lb) | 3400 |
Full Complement/Caged | Full Complement |
Bore Size - Inch | 0.625 |
Outside Diameter - Inch | 1.125 |
Sealed | Sealed - One Side |
Material | 52100 Bearing Steel |
Precision Rating | RBEC-1 |
Platform | Guiderol Bearing |
Number of Rows | 1 |
Series | Standard |
Includes Inner Ring | No |
Weight | 0.15 LB |
EAN or UPC | 726166061180 |
