- 4.75 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Double rubber-lipped seals with both lips turned out
- Annular lubrication groove
| Number of Rows | 1 |
| Cage Material | No retainer |
| Static Load Rating (lb) | 92300 |
| Bore Size - Inch | 3.75 |
| Housing & Shaft Fillet (in) | 0.1 |
| Dynamic Load Rating (lb) | 25450 |
| Seal Type | Rubber Lip |
| Platform | Guiderol Bearing |
| Material | 52100 Bearing Steel |
| Sealed | Sealed - Both Sides |
| Hole Diameter | 0.188 |
| Full Complement/Caged | Full Complement |
| Precision Rating | RBEC-1 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Width | 2.12 |
| Duplexing | No |
| Bore Type | Straight |
| Flanges | No Flanges |
| Related Inner Ring | MI 50 |
| Outside Diameter - Inch | 4.75 |
| Includes Inner Ring | No |
| Series | Standard |
| Speed (Max) Grease | 1020 |
| Weight | 3.38 LB |
| EAN or UPC | 726166063290 |

