- 3.5 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
| Includes Inner Ring | No |
| Material | 52100 Bearing Steel |
| Series | Standard |
| Full Complement/Caged | Full Complement |
| Outside Diameter - Inch | 3.5 |
| Static Load Rating (lb) | 73400 |
| Related Inner Ring | MI 36 |
| Hole Diameter | 0.125 |
| Seal Type | Unsealed |
| Speed (Max) Grease | 1100 |
| Width | 3.80 |
| Cage Material | No retainer |
| Flanges | No flange |
| Sealed | None |
| Housing & Shaft Fillet (in) | 0.08 |
| Bore Size - Inch | 2.75 |
| Lubrication Hole Type | Lubrication groove and hole |
| Duplexing | No |
| Speed (Max) Oil | 2200 |
| Number of Rows | 1 |
| Bore Type | Straight |
| Dynamic Load Rating (lb) | 20350 |
| Platform | Guiderol Bearing |
| Precision Rating | RBEC-1 |
| Weight | 1.45 LB |
| EAN or UPC | 726166062781 |

