- 3.5 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned out
| Seal Type | Rubber Lip |
| Platform | Guiderol Bearing |
| Outside Diameter - Inch | 3.5 |
| Speed (Max) Grease | 1390 |
| Includes Inner Ring | No |
| Housing & Shaft Fillet (in) | 0.08 |
| Bore Size - Inch | 2.75 |
| Hole Diameter | 0.125 |
| Duplexing | No |
| Series | Standard |
| Sealed | Sealed - Both Sides |
| Full Complement/Caged | Full Complement |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Static Load Rating (lb) | 59900 |
| Bore Type | Straight |
| Dynamic Load Rating (lb) | 16800 |
| Number of Rows | 1 |
| Precision Rating | RBEC-1 |
| Cage Material | No retainer |
| Material | 52100 Bearing Steel |
| Flanges | No Flanges |
| Related Inner Ring | MI 35 |
| Width | 3.70 |
| Weight | 1.42 LB |
| EAN or UPC | 726166062866 |

