
- 1.875 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Single rubber-lipped seal with lip turned in
Precision Rating | RBEC-1 |
Static Load Rating (lb) | 18600 |
Speed (Max) Oil | 2800 |
Bore Size - Inch | 1.375 |
Series | Standard |
Outside Diameter - Inch | 1.875 |
Platform | Guiderol Bearing |
Bore Type | Straight |
Duplexing | No |
Dynamic Load Rating (lb) | 7100 |
Lubrication Hole Type | Lubrication groove and hole |
Material | 52100 Bearing Steel |
Includes Inner Ring | No |
Housing & Shaft Fillet (in) | 0.04 |
Seal Type | Rubber Lip |
Speed (Max) Grease | 1400 |
Flanges | No flange |
Sealed | Sealed - One Side |
Related Inner Ring | MI 18 |
Hole Diameter | 0.094 |
Cage Material | No retainer |
Full Complement/Caged | Full Complement |
Number of Rows | 1 |
Weight | 0.36 LB |
EAN or UPC | 726166061937 |
