
- 1.375 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with one lip turned in and one lip turned out
Static Load Rating (lb) | 8400 |
Outside Diameter - Inch | 1.375 |
Sealed | Sealed - Both Sides |
Dynamic Load Rating (lb) | 4150 |
Bore Size - Inch | 0.875 |
Duplexing | No |
Hole Diameter | 0.079 |
Seal Type | Rubber Lip |
Cage Material | No retainer |
Includes Inner Ring | No |
Speed (Max) Grease | 4400 |
Related Inner Ring | MI 10 |
Full Complement/Caged | Full Complement |
Series | Standard |
Housing & Shaft Fillet (in) | 0.04 |
Flanges | No Flanges |
Bore Type | Straight |
Precision Rating | RBEC-1 |
Platform | Guiderol Bearing |
Material | 52100 Bearing Steel |
Number of Rows | 1 |
Lubrication Hole Type | Lubrication Groove & Hole |
Weight | 0.186 LB |
EAN or UPC | 726166061463 |
