
- 1.25 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Single rubber-lipped seal with lip turned out
Bore Size - Inch | 0.75 |
Flanges | No Flanges |
Number of Rows | 1 |
Full Complement/Caged | Full Complement |
Outside Diameter - Inch | 1.25 |
Housing & Shaft Fillet (in) | 0.04 |
Static Load Rating (lb) | 7200 |
Speed (Max) Grease | 5100 |
Includes Inner Ring | No |
Seal Type | Rubber Lip |
Lubrication Hole Type | Lubrication Groove & Hole |
Related Inner Ring | MI 8 |
Platform | Guiderol Bearing |
Duplexing | No |
Hole Diameter | 0.079 |
Precision Rating | RBEC-1 |
Cage Material | No retainer |
Series | Standard |
Bore Type | Straight |
Dynamic Load Rating (lb) | 3700 |
Sealed | Sealed - One Side |
Material | 52100 Bearing Steel |
Weight | 0.17 LB |
EAN or UPC | 726166061388 |
