- Heavy Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Hex hole
- Heavy stud configuration
| Oil Hole Diameter - Inch | 0.094 |
| Tolerance Class | P0 Equivalent |
| Roller Diameter - Inch | 1.875 |
| Clamping Torque (in lbf) | 2250 |
| Lubrication Hole Location | Stud side |
| Material | Bearing Steel, Black Oxide Finish |
| Platform | CAMROL® |
| Stud Type | Heavy Stud |
| Hex/Slot | Hex Hole |
| Limiting Speed | 2000 |
| Relubricatable | Yes |
| Roller Shape | Cylindrical |
| Lubrication Fitting Size - Inch | 3/16 |
| Oil Hole Center - Inch | 0.4375 |
| Roller Width - Inch | 1 |
| Stud Length - Inch | 1.75 |
| Lubrication Fitting Size - Metric | 3/16 |
| Dynamic Load Rating (lb) | 6385 |
| Minimum Thread Length - Inch | 0.875 |
| Stud Diameter - Inch | 1 |
| Weight | 1.15 LB |
| EAN or UPC | 726166037048 |

