- Heavy Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Heavy stud configuration
| Limiting Speed | 400 |
| Platform | CAMROL® |
| Hex/Slot | Hex Hole |
| Lubrication Fitting Size - Metric | 1/4 N.P.T. |
| Material | Bearing Steel, Black Oxide Finish |
| Tolerance Class | P0 Equivalent |
| Clamping Torque (in lbf) | 5000 |
| Minimum Thread Length - Inch | 4.125 |
| Lubrication Hole Location | Stud side |
| Stud Length - Inch | 7.6875 |
| Stud Type | Heavy Stud |
| Oil Hole Diameter - Inch | 0.188 |
| Oil Hole Center - Inch | 1.25 |
| Roller Width - Inch | 3.75 |
| Dynamic Load Rating (lb) | 75380 |
| Lubrication Fitting Size - Inch | 1/4 N.P.T. |
| Roller Shape | Cylindrical |
| Relubricatable | Yes |
| Roller Diameter - Inch | 7 |
| Stud Diameter - Inch | 3.5 |
| Weight | 68.03 LB |
| EAN or UPC | 726166043629 |

