- Standard Stud Type
features
- Heavy duty stud type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Hex hole
| Dynamic Track Roller Load Rating | 50500 |
| Tolerance Class | P0 Equivalent |
| Stud Type | Standard Stud |
| Material | Bearing Steel, Black Oxide Finish |
| Endplate Outer Diameter | 2.953125 |
| Platform | HEAVY-DUTY CAMROL® |
| Dynamic Load Rating (lb) | 50500 |
| O.D. Configuration | Cylindrical |
| Hex/Slot | Hex Hole |
| Roller Diameter - Inch | 5 |
| Roller Width - Inch | 2.75 |
| Clamping Torque (in lbf) | 5000 |
| Minimum Thread Length | 2.563 |
| Limiting Speed | 575 |
| Stud Diameter - Inch | 2 |
| Dynamic Radial Rating | 50500 |
| Roller Shape | Cylindrical |
| Hex Socket - Inch | 0.875 |
| Relubricatable | No |
| Stud Length - Inch | 5.0625 |
| Weight | 18.37 LB |
| EAN or UPC | 726166119294 |

