- Standard Stud Type
features
- Heavy duty stud type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Hex hole
| Endplate Outer Diameter | 0.9375 |
| Dynamic Track Roller Load Rating | 7100 |
| Hex/Slot | Hex Hole |
| Clamping Torque (in lbf) | 1250 |
| Relubricatable | No |
| Stud Type | Standard Stud |
| Material | Bearing Steel, Black Oxide Finish |
| Minimum Thread Length | 0.875 |
| Platform | HEAVY-DUTY CAMROL® |
| Roller Diameter - Inch | 1.875 |
| Stud Length - Inch | 1.75 |
| Dynamic Radial Rating | 7100 |
| Tolerance Class | P0 Equivalent |
| O.D. Configuration | Cylindrical |
| Roller Shape | Cylindrical |
| Dynamic Load Rating (lb) | 7100 |
| Roller Width - Inch | 1 |
| Hex Socket - Inch | 0.3125 |
| Stud Diameter - Inch | 0.75 |
| Limiting Speed | 2000 |
| Weight | 0.91 LB |
| EAN or UPC | 726166119218 |

