- Standard Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Corrosion resistant
| Dynamic Load Rating (lb) | 7270 |
| Lubrication Fitting Size - Inch | 0.1875 |
| Platform | CAMROL® |
| Tolerance Class | P0 Equivalent |
| Relubricatable | Yes |
| Material | 440C Stainless Steel |
| Roller Diameter - Inch | 2 |
| Hex Socket - Inch | 0.4375 |
| Stud Length - Inch | 2 |
| Roller Shape | Cylindrical |
| Roller Width - Inch | 1.25 |
| Minimum Thread Length | 1 |
| Stud Type | Standard Stud |
| Stud Diameter - Inch | 0.75 |
| Lubrication Fitting Size - Metric | 0.1875 |
| Clamping Torque (in lbf) | 1500 |
| Dynamic Radial Rating | 8200 |
| O.D. Configuration | Cylindrical |
| Hex/Slot | Hex Hole |
| Limiting Speed | 1400 |
| Weight | 1.28 LB |
| EAN or UPC | 726166118525 |

