Skip to content Skip to navigation menu
McGillCCFH 3 1/4 SB

CCFH 3 1/4 SB

2321512000
Item #101087794
  • Heavy Stud Type
McGillCCFH 3 1/4 SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Stud Type

features

  • Stud type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
Limiting Speed 880
Lubrication Fitting Size - Metric 1/4
Roller Diameter - Inch 3.25
Roller Width - Inch 1.75
Minimum Thread Length - Inch 1.25
Platform CAMROL®
Material Bearing Steel, Black Oxide Finish
Oil Hole Center - Inch 0.625
Clamping Torque (in lbf) 5000
Stud Type Heavy Stud
Lubrication Fitting Size - Inch 1/4
Oil Hole Diameter - Inch 0.125
Stud Diameter - Inch 1.5
Stud Length - Inch 2.5
Dynamic Load Rating (lb) 15720
Tolerance Class P0 Equivalent
Roller Shape Crowned
Hex/Slot Hex Hole
Relubricatable No
Weight 4.89 LB
EAN or UPC 726166039745
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison