- Standard Stud with Eccentric Bushing Type
features
- Stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Eccentric configuration
| Tolerance Class | P0 Equivalent |
| Stud Diameter - Inch | 1.25 |
| Stud Length - Inch | 2.5 |
| Relubricatable | Yes |
| Dynamic Load Rating (lb) | 15720 |
| Material | Bearing Steel, Black Oxide Finish |
| O.D. Configuration | Crowned |
| Hex/Slot | Hex Hole |
| Lubrication Fitting Size - Inch | 0.25 |
| Bushing Diameter - Inch | 1.75 |
| Dynamic Radial Rating | 15720 |
| Stud Type | Standard Stud with Eccentric Bushing |
| Crown Radius | 30 |
| Platform | CAMROL® |
| Lubrication Hole Location | Stud side |
| Minimum Thread Length | 1.25 |
| Clamping Torque (in lbf) | 3450 |
| Roller Diameter - Inch | 3.25 |
| Roller Shape | Crowned |
| Limiting Speed | 880 |
| Roller Width - Inch | 1.75 |
| Hex Socket - Inch | 0.75 |
| Eccentricity - Inch | 0.06 |
| Lubrication Fitting Size - Metric | 0.25 |
| Weight | 5.2 LB |
| EAN or UPC | 726166039721 |

