- Standard Stud Type
features
- Heavy duty stud type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Hex hole
| Stud Type | Standard Stud |
| Roller Width - Inch | 2.25 |
| Lubrication Hole Location | None |
| Hex/Slot | Hex Hole |
| Material | Bearing Steel, Black Oxide Finish |
| Clamping Torque (in lbf) | 5000 |
| Dynamic Radial Rating | 32500 |
| Dynamic Track Roller Load Rating | 32500 |
| Stud Diameter - Inch | 1.5 |
| Endplate Outer Diameter | 2.421875 |
| Tolerance Class | P0 Equivalent |
| Limiting Speed | 700 |
| O.D. Configuration | Crowned |
| Stud Length - Inch | 3.5 |
| Hex Socket - Inch | 0.75 |
| Minimum Thread Length | 1.5 |
| Crown Radius | 30 |
| Relubricatable | No |
| Roller Diameter - Inch | 4 |
| Dynamic Load Rating (lb) | 32500 |
| Platform | HEAVY-DUTY CAMROL® |
| Roller Shape | Crowned |
| Weight | 8.93 LB |
| EAN or UPC | 726166119423 |

