- Standard Stud Type
features
- Crowned outside diameter
- Stud type cam follower
- Needle rolling elements
- Narrow roller width
- Slot hole
- LUBRI-DISC® seal
| Roller Width - Inch | 0.344 |
| Crown Radius | 6 |
| Roller Shape | Crowned |
| Dynamic Radial Rating | 620 |
| Relubricatable | Yes |
| Stud Length - Inch | 0.5 |
| Platform | CAMROL® |
| O.D. Configuration | Crowned |
| Limiting Speed | 11500 |
| Lubrication Fitting Size - Inch | 0.125 |
| Dynamic Load Rating (lb) | 620 |
| Tolerance Class | P0 Equivalent |
| Minimum Thread Length | 0.25 |
| Stud Diameter - Inch | 0.19 |
| Lubrication Fitting Size - Metric | 0.125 |
| Roller Diameter - Inch | 0.5 |
| Stud Type | Standard Stud |
| Hex/Slot | Screwdriver Slot |
| Lubrication Hole Location | Stud side |
| Clamping Torque (in lbf) | 15 |
| Material | Bearing Steel, Black Oxide Finish |
| Weight | 0.03 LB |
| EAN or UPC | 726166030223 |

