Skip to content Skip to navigation menu
McGillBCF 2 SB

BCF 2 SB

2205712000
Item #101087421
  • Standard Stud Type
McGillBCF 2 SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud Type

features

  • Stud type cam follower
  • Cylindrical outside diameter
  • Non-metallic bushing
  • Hex hole
  • LUBRI-DISC® seal
Stud Diameter - Inch 0.75
Material Bearing Steel, Black Oxide Finish
Roller Diameter - Inch 2
Oil Hole Center - Inch 0.5
Minimum Thread Length 1
Roller Shape Cylindrical
Lubrication Hole Location Stud side
Hex Socket - Inch 0.4375
Lubrication Fitting Size - Inch 0.1875
Stud Length - Inch 2
Tolerance Class P0 Equivalent
Stud Type Standard Stud
O.D. Configuration Cylindrical
Relubricatable Yes
Clamping Torque (in lbf) 1500
Hex/Slot Hex Hole
Lubrication Fitting Size - Metric 0.1875
Platform CAMROL®
Roller Width - Inch 1.25
Weight 1.22 LB
EAN or UPC 726166037826
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison