- Standard Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Non-metallic bushing
- Slot hole
- LUBRI-DISC® seal
| Lubrication Hole Location | Stud side |
| Hex/Slot | Screwdriver Slot |
| Roller Diameter - Inch | 2 |
| Relubricatable | Yes |
| Roller Shape | Cylindrical |
| Stud Type | Standard Stud |
| Roller Width - Inch | 1.25 |
| O.D. Configuration | Cylindrical |
| Lubrication Fitting Size - Inch | 0.1875 |
| Minimum Thread Length | 1 |
| Material | Bearing Steel, Black Oxide Finish |
| Oil Hole Center - Inch | 0.5 |
| Stud Length - Inch | 2 |
| Lubrication Fitting Size - Metric | 0.1875 |
| Platform | CAMROL® |
| Clamping Torque (in lbf) | 1500 |
| Tolerance Class | P0 Equivalent |
| Stud Diameter - Inch | 0.75 |
| Weight | 1.32 LB |
| EAN or UPC | 726166037819 |

