
- AC Motor
- Explosion Proof Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
Frame | 56C |
Insulation | F |
Open End Bearing | 6203 |
Enclosure | EPNV |
Voltage Rating | 230/460 |
Phase | Three Phase |
Enclosure Designation | Explosion Proof Non Ventilated |
Rotation | Reversible |
Poles | 4 |
Hz | 60 |
Full Load Amps | 1.2/0.6 |
Motor Application | Explosion Proof |
Mounting | Rigid Base |
Drive End Bearing | 6203 |
Weight | 26.0 LB |
EAN or UPC | 722856025036 |
