
- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 1 1/2 hp
- 1750 rpm
- Three Phase
Mounting | Rigid Base |
Frame | 145TC |
Hz | 60 |
Enclosure | TENV |
Drive End Bearing | 6205 |
Motor Application | Inverter Duty, Encoder Provided |
Poles | 4 |
Service Factor | 1 |
Full Load Amps | 4.6/2.3 |
Voltage Rating | 230/460 |
Enclosure Designation | Totally Enclosed Non Ventilated |
Insulation | H |
Open End Bearing | 6205 |
Rotation | Reversible |
Phase | Three Phase |
Weight | 63.0 LB |
EAN or UPC | 722856025357 |
