
- AC Motor
- Inverter Duty Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
Poles | 4 |
Full Load Amps | 1.8 |
Motor Application | Inverter Duty |
Enclosure | TENV |
Service Factor | 1 |
Hz | 60 |
Frame | 56C |
Enclosure Designation | Totally Enclosed Non Ventilated |
Rotation | Reversible |
Phase | Three Phase |
Open End Bearing | 6203 |
Insulation | H |
Drive End Bearing | 6203 |
Mounting | Rigid Base |
Voltage Rating | 230 |
Weight | 24.0 LB |
EAN or UPC | 722856024411 |
