
- AC Motor
- Inverter Duty Motor Application
- 1/4 hp
- 1725 rpm
- Three Phase
Enclosure | TENV |
Motor Application | Inverter Duty |
Voltage Rating | 230 |
Insulation | H |
Mounting | Round |
Hz | 60 |
Enclosure Designation | Totally Enclosed Non Ventilated |
Rotation | Reversible |
Service Factor | 1 |
Full Load Amps | 1 |
Frame | 56C |
Drive End Bearing | 6203 |
Phase | Three Phase |
Poles | 4 |
Open End Bearing | 6203 |
Weight | 22.0 LB |
EAN or UPC | 722856024381 |
