
- AC Motor
- Inverter Duty Motor Application
- 1 1/2 hp
- 1755 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Non Ventilated |
Mounting | Bolt-on Base |
Full Load Amps | 4.8/2.4 |
Motor Application | Inverter Duty |
Phase | Three Phase |
Voltage Rating | 230/460 |
Service Factor | 1 |
Poles | 4 |
Insulation | H |
Frame | 145TC |
Hz | 60 |
Enclosure | TENV |
Rotation | Reversible |
Open End Bearing | 6203 |
Drive End Bearing | 6205 |
Weight | 49.0 LB |
EAN or UPC | 722856024275 |
