
- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 1 hp
- 1750 rpm
- Three Phase
Motor Application | Inverter Duty, Encoder Provided |
Rotation | Reversible |
Phase | Three Phase |
Voltage Rating | 230/460 |
Enclosure Designation | Totally Enclosed Non Ventilated |
Full Load Amps | 3/1.5 |
Frame | 143TC |
Hz | 60 |
Open End Bearing | 6203 |
Mounting | Bolt-on Base |
Poles | 4 |
Enclosure | TENV |
Insulation | H |
Drive End Bearing | 6205 |
Weight | 0.0 LB |
EAN or UPC | 722856024572 |
