
- AC Motor
- Pedestal Fan Motor Application
- 1/2 hp
- 1625 rpm
- Single Phase
Poles | 4 |
Open End Bearing | 6203 |
Hz | 60 |
Voltage Rating | 115/230 |
Enclosure Designation | Totally Enclosed Air Over |
Phase | Single Phase |
Frame | 48Z |
Insulation | B |
Enclosure | TEAO |
Motor Application | Pedestal Fan |
Drive End Bearing | 6203 |
Full Load Amps | 5.4/2.7 |
Rotation | Selective CCW |
Mounting | Resilient Base |
Weight | 27.0 LB |
EAN or UPC | 722856042149 |
