
- AC Motor
- Condenser Fan Motor Application
- 1 1/2 hp
- 850 rpm
- Three Phase
Service Factor | 1 |
Voltage Rating | 208-230/460 |
Open End Bearing | 6203 |
Full Load Amps | 7.5-6.8/3.4 |
Motor Application | Condenser Fan |
Phase | Three Phase |
Enclosure | OAO |
Poles | 8 |
Enclosure Designation | Open Air Over |
Hz | 60 |
Rotation | Reversible |
Insulation | H |
Drive End Bearing | 6203 |
Frame | 56Y |
Mounting | Round Belly Band |
Weight | 47.0 LB |
EAN or UPC | 722856038517 |
