
- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 1755 rpm
- Three Phase
Poles | 4 |
Motor Application | Explosion Proof |
Drive End Bearing | 6206 |
Full Load Amps | 12.4/6.2 |
Mounting | Rigid Base |
Rotation | Reversible |
Frame | 184T |
Hz | 60 |
Voltage Rating | 230/460 |
Enclosure Designation | Explosion Proof Fan Cooled |
Open End Bearing | 6206 |
Service Factor | 1.15 |
Enclosure | EPFC |
Phase | Three Phase |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856132178 |
