
- AC Motor
- Explosion Proof Motor Application
- 3 hp
- 1765 rpm
- Three Phase
Drive End Bearing | 6206 |
Motor Application | Explosion Proof |
Frame | 182T |
Hz | 60 |
Voltage Rating | 230/460 |
Full Load Amps | 8/4 |
Rotation | Reversible |
Poles | 4 |
Open End Bearing | 6206 |
Service Factor | 1.15 |
Enclosure | EPFC |
Insulation | F |
Enclosure Designation | Explosion Proof Fan Cooled |
Mounting | Rigid Base |
Phase | Three Phase |
Weight | 0.0 LB |
EAN or UPC | 722856132161 |
