
- AC Motor
- General Purpose Motor Application
- 300 hp
- 1785 rpm
- Three Phase
Enclosure | ODP |
Service Factor | 1.15 |
Insulation | F |
Frame | 447T |
Drive End Bearing | 6318 |
Full Load Amps | 340 |
Poles | 4 |
Enclosure Designation | Open Drip Proof |
Rotation | Reversible |
Voltage Rating | 460 |
Motor Application | General Purpose |
Open End Bearing | 6314 |
Phase | Three Phase |
Mounting | Rigid Base |
Hz | 60 |
Weight | 2212.0 LB |
EAN or UPC | 722856013545 |
