- AC Motor
- General Purpose Motor Application
- 20 hp
- 1780 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure | ODP |
| Frame | 256T |
| Drive End Bearing | 6309 |
| Poles | 4 |
| Enclosure Designation | Open Drip Proof |
| Voltage Rating | 208-230/460 |
| Hz | 60 |
| Insulation | F |
| Rotation | Reversible |
| Phase | Three Phase |
| Open End Bearing | 6208 |
| Full Load Amps | 51-49/24.5 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Weight | 500.0 LB |
| EAN or UPC | 722856013040 |

