
- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1770 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Phase | Three Phase |
Poles | 4 |
Mounting | Rigid Base |
Enclosure | TEFC |
Insulation | F |
Service Factor | 1.15 |
Full Load Amps | 20-18.6/9.4 |
Rotation | Reversible |
Voltage Rating | 208-230/460 |
Motor Application | General Purpose |
Frame | 213T |
Open End Bearing | 6306 |
Hz | 60 |
Drive End Bearing | 6308 |
Weight | 0.0 LB |
EAN or UPC | 722856017055 |
