
- AC Motor
- General Purpose Motor Application
- 100 hp
- 1785 rpm
- Three Phase
Drive End Bearing | 6313 |
Enclosure Designation | Open Drip Proof |
Phase | Three Phase |
Insulation | F |
Rotation | Reversible |
Hz | 60 |
Voltage Rating | 230/460 |
Frame | 404TSC |
Open End Bearing | 6313 |
Mounting | Rigid Base |
Motor Application | General Purpose |
Poles | 4 |
Service Factor | 1.15 |
Enclosure | ODP |
Full Load Amps | 226/113 |
Weight | 1034.0 LB |
EAN or UPC | 722856012258 |
