
- AC Motor
- General Purpose Motor Application
- 50 hp
- 1775 rpm
- Three Phase
Enclosure Designation | Open Drip Proof |
Phase | Three Phase |
Full Load Amps | 121/60.5 |
Poles | 4 |
Service Factor | 1.15 |
Rotation | Reversible |
Voltage Rating | 230/460 |
Enclosure | ODP |
Insulation | B |
Drive End Bearing | 6312 |
Motor Application | General Purpose |
Mounting | Rigid Base |
Frame | 326TSC |
Hz | 60 |
Open End Bearing | 6311 |
Weight | 468.0 LB |
EAN or UPC | 722856012197 |
