
- Severe Duty AC Motor
- 3 hp
- 230/480 Volts
- Three Phase
- 182T Frame
features
- Meets or exceeds NEMA Premium® efficiencies
- Bearing Current Protection (BCP)
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Internal and external epoxy paint
- MAX GUARD® class F insulation system
- 1.15 service factor on sinewave, 1.0 service factor on IGBT power
- Rated 60/50 Hz, 190/380 or 380 V at next lower horsepower
- Extended grease tubes, regreasable in service
- T-drains provided for effective drainage (installed in both endshields)
- Suitable for all angle mounting
- Inpro/Seals® quality VBX® bearing isolators
- Ball bearings
- Actual test and vibration data supplied with each motor
- UL recognized and CSA certified
- Suitable for 10:1 VT, 20:1 CT (as noted) on VFD
- Three year warranty
Frame | 182T |
Frame Size | 182T |
Service Factor | 1 |
Rotation | CW |
Insulation | F |
Washdown Duty | No |
Phase | Three Phase |
Epact Nominal Full Load Efficiency | 90.2 % |
C Dimension | 15.87 in |
Efficiency Group | NEMA Premium® |
Full Load Amps | 8.0/4.0 |
Mult. Sym. | S3 |
Motor Application | Severe Duty |
Hz | 60 Hz |
RPM | 1800 rpm |
Voltage Rating | 230/460 |
Mounting | Rigid Base |
Voltage | 230/460 |
Enclosure | TEAO |
Frame Material | Cast Iron |
Weight | 145.0 LB |
EAN or UPC | 722856132192 |
