
- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Single Phase
Hz | 60 |
Enclosure | ODP |
Service Factor | 1.15 |
Frame | 56 |
Insulation | B |
Phase | Single Phase |
Open End Bearing | 6203 |
Poles | 4 |
Drive End Bearing | 6203 |
Rotation | Selective CCW |
Motor Application | General Purpose |
Full Load Amps | 8/4.4-4 |
Enclosure Designation | Open Drip Proof |
Voltage Rating | 115/208-230 |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 722856056146 |
