
- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1700 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Open End Bearing | 6202 |
Full Load Amps | 1/0.5 |
Rotation | Reversible |
Poles | 4 |
Drive End Bearing | 6202 |
Insulation | F |
Motor Application | General Purpose |
Frame | 63C |
Enclosure | TEFC |
Hz | 60 |
Voltage Rating | 230/460 |
Mounting | Rigid Base |
Phase | Three Phase |
Weight | 30.0 LB |
EAN or UPC | 722856027030 |
