
- AC Motor
- General Purpose Motor Application
- 2 hp
- 1745 rpm
- Three Phase
Service Factor | 1.15 |
Hz | 60 |
Insulation | F |
Full Load Amps | 5.4/2.7 |
Open End Bearing | 6205 |
Phase | Three Phase |
Voltage Rating | 230/460 |
Rotation | Reversible |
Mounting | B3 |
Frame | 90L |
Enclosure Designation | Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Poles | 4 |
Drive End Bearing | 6205 |
Motor Application | General Purpose |
Weight | 44.0 LB |
EAN or UPC | 722856026330 |
