
- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1740 rpm
- Three Phase
Phase | Three Phase |
Poles | 4 |
Drive End Bearing | 6205 |
Motor Application | Washdown Duty |
Enclosure | TENV |
Full Load Amps | 2.4-2.3/1.2 |
Hz | 60 |
Insulation | F |
Frame | 56C |
Enclosure Designation | Totally Enclosed Non Ventilated |
Mounting | Rigid Base |
Open End Bearing | 6205 |
Voltage Rating | 208-230/460 |
Rotation | Reversible |
Weight | 40.0 LB |
EAN or UPC | 722856030221 |
