
- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
Voltage Rating | 208-230/460 |
Hz | 60 |
Mounting | Rigid Base |
Motor Application | Washdown Duty |
Drive End Bearing | 6205 |
Open End Bearing | 6203 |
Enclosure | TENV |
Full Load Amps | 2.4-2.3/1.2 |
Insulation | F |
Rotation | Reversible |
Phase | Three Phase |
Poles | 4 |
Enclosure Designation | Totally Enclosed Non Ventilated |
Frame | 56HC |
Service Factor | 1.15 |
Weight | 30.0 LB |
EAN or UPC | 722856030849 |
