
- AC Motor
- Brake Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
Insulation | B |
Enclosure | TENV |
Voltage Rating | 230/460 |
Poles | 4 |
Rotation | Reversible |
Full Load Amps | 1.8/0.9 |
Enclosure Designation | Totally Enclosed Non Ventilated |
Mounting | Rigid Base |
Hz | 60 |
Service Factor | 1 |
Drive End Bearing | 6203 |
Open End Bearing | 6203 |
Frame | 56 |
Phase | Three Phase |
Motor Application | Brake Motor |
Weight | 26.0 LB |
EAN or UPC | 722856027504 |
