- AC Motor
- General Purpose Motor Application
- 1 hp
- 1165 rpm
- Single Phase
| Frame | 182T |
| Insulation | B |
| Poles | 6 |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Rotation | Selective CCW |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6205 |
| Motor Application | General Purpose |
| Voltage Rating | 115/230 |
| Enclosure | ODP |
| Full Load Amps | 15.6/7.8 |
| Drive End Bearing | 6206 |
| Phase | Single Phase |
| Weight | 0.0 LB |
| EAN or UPC | 722856092182 |

