
- AC Motor
- Explosion Proof Motor Application
- 1/4 hp
- 1725 rpm
- Single Phase
Enclosure | EPNV |
Motor Application | Explosion Proof |
Frame | 48 |
Enclosure Designation | Explosion Proof Non Ventilated |
Phase | Single Phase |
Hz | 60 |
Open End Bearing | 6203 |
Rotation | Selective CCW |
Voltage Rating | 115 |
Insulation | A |
Drive End Bearing | 6203 |
Mounting | Rigid Base |
Poles | 4 |
Full Load Amps | 4.4 |
Service Factor | 1 |
Weight | 0.0 LB |
EAN or UPC | 722856068545 |
