
- AC Motor
- Fan & Blower Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
Hz | 60 |
Drive End Bearing | 6203 |
Motor Application | Fan & Blower |
Enclosure | DP |
Open End Bearing | 6203 |
Phase | Single Phase |
Poles | 4 |
Rotation | Selective CCW |
Enclosure Designation | Drip Proof |
Full Load Amps | 8, 4.2 |
Frame | 56 |
Mounting | Resilient Base |
Service Factor | 1.25 |
Voltage Rating | 115 |
Insulation | B |
Weight | 0.0 LB |
EAN or UPC | 722856040053 |
