
- AC Motor
- Inverter Duty Motor Application
- 100 hp
- 1785 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Phase | Three Phase |
Motor Application | Inverter Duty |
Insulation | F |
Mounting | Rigid Base |
Voltage Rating | 230/460 |
Drive End Bearing | 6316 |
Open End Bearing | 6314 |
Full Load Amps | 226/113 |
Frame | 405TC |
Enclosure | TEFC |
Poles | 4 |
Hz | 60 |
Rotation | Reversible |
Service Factor | 1.15 |
Weight | 0.0 LB |
EAN or UPC | 722856062741 |
