
- AC Motor
- Inverter Duty Motor Application
- 20 hp
- 1768 rpm
- Three Phase
Frame | 256TC |
Hz | 60 |
Mounting | Rigid Base |
Service Factor | 1.15 |
Open End Bearing | 6209 |
Insulation | F |
Voltage Rating | 230/460 |
Drive End Bearing | 6309 |
Poles | 4 |
Motor Application | Inverter Duty |
Rotation | Reversible |
Phase | Three Phase |
Enclosure | TEFC |
Enclosure Designation | Totally Enclosed Fan Cooled |
Full Load Amps | 48.5/24.2 |
Weight | 0.0 LB |
EAN or UPC | 722856062406 |
