
- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 3520 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Enclosure | TEFC |
Insulation | F |
Voltage Rating | 230/460 |
Motor Application | Inverter Duty |
Hz | 60 |
Open End Bearing | 6206 |
Frame | 213TC |
Drive End Bearing | 6307 |
Service Factor | 1.15 |
Poles | 2 |
Full Load Amps | 18.4/9.2 |
Rotation | Reversible |
Phase | Three Phase |
Weight | 0.0 LB |
EAN or UPC | 722856062802 |
