
- AC Motor
- Inverter Duty Motor Application
- 10 hp
- 1762 rpm
- Three Phase
Enclosure | TEFC |
Voltage Rating | 575 |
Insulation | F |
Frame | 215T |
Rotation | Reversible |
Hz | 60 |
Mounting | Rigid Base |
Motor Application | Inverter Duty |
Open End Bearing | 6208 |
Poles | 4 |
Phase | Three Phase |
Drive End Bearing | 6308 |
Full Load Amps | 10 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
EAN or UPC | 722856064318 |
