- AC Motor
- Inverter Duty Motor Application
- 200 hp
- 3580 rpm
- Three Phase
| Open End Bearing | 6314 |
| Motor Application | Inverter Duty |
| Drive End Bearing | 6314 |
| Hz | 60 |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Insulation | F |
| Full Load Amps | 217 |
| Frame | 447TS |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Poles | 2 |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 0.0 LB |
| EAN or UPC | 722856068231 |

