
- AC Motor
- Inverter Duty Motor Application
- 75 hp
- 1188 rpm
- Three Phase
Phase | Three Phase |
Poles | 6 |
Insulation | F |
Motor Application | Inverter Duty |
Rotation | Reversible |
Voltage Rating | 230/460 |
Frame | 405T |
Hz | 60 |
Mounting | Rigid Base |
Full Load Amps | 178/89 |
Enclosure | TEFC |
Service Factor | 1.15 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6316 |
Open End Bearing | 6314 |
Weight | 0.0 LB |
EAN or UPC | 691720028179 |
