
- AC Motor
- Inverter Duty Motor Application
- 40 hp
- 1782 rpm
- Three Phase
Phase | Three Phase |
Rotation | Reversible |
Hz | 60 |
Full Load Amps | 95/47.5 |
Open End Bearing | 6212 |
Insulation | F |
Voltage Rating | 230/460 |
Mounting | Rigid Base |
Frame | 324T |
Enclosure | TEFC |
Motor Application | Inverter Duty |
Drive End Bearing | 6312 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 4 |
Weight | 635.0 LB |
EAN or UPC | 722856060716 |
